Motion
R260G-11

ANSELL
R260G-11

General Purpose Work Glove - XXL or Size 11 Size, Extended neoprene wrist closure Cuff, Cotton Material
Mi Item #14894254
MFR #R260G-11
Price$36.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
R260G-11

General Purpose Work Glove - XXL or Size 11 Size, Extended neoprene wrist closure Cuff, Cotton Material
Mi Item #14894254
MFR #R260G-11

Mfr description
R260G-11 RINGERS 260G SIZE 11, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.77/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    11
  • Size
    11

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Oil and Gas
  • Cuff Style
    Extended neoprene wrist closure
  • Cuff Type
    Extended neoprene wrist closure
  • Cut
    Cut Resistant
  • Description
    Heavy-duty impact protection gloves, featuring a durable, cut-resistant cotton palm
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    2342 BP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Construction, Energy, Machinery and Equipment, Mining
  • Insulated
    No
  • Manufacturer Catalog Number
    R260G-11
  • Material
    Cotton
  • Material Type
    General Purpose Gloves
  • Palm Features
    Cut Resistant
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R260
  • Standards Met
    ANSI/ISEA 138-2, EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024 ABR Level 3, EN ISO 21420, 2020
  • Type
    Heavy-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)