Specifications
Dimensions
- Glove SizeXXL or Size 11
- Men'S Size11
- Size11
Details
- ColorGrey
- Lining MaterialNylon
- Manufacturer Catalog Number270-11
- Material TypeGeneral Purpose Gloves
- Product LineRingers
- SeriesRINGERS R270
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)