Motion
133-08

ANSELL
133-08

Leather Palm Glove - M or Size 8, Synthetic Leather
MI ITEM #14894273
MFR #133-08
List Price$33.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
133-08

Leather Palm Glove - M or Size 8, Synthetic Leather
MI ITEM #14894273
MFR #133-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.89/pr for your price

Overview

Mfr description
133-08 RINGERS 133 SIZE 8, 0

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text