Motion
133-11

ANSELL
133-11

Leather Palm Glove - XXL or Size 11, Synthetic Leather
MI ITEM #14894276
MFR #133-11
List Price$33.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
133-11

Leather Palm Glove - XXL or Size 11, Synthetic Leather
MI ITEM #14894276
MFR #133-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.89/pr for your price

Overview

Mfr description
133-11 RINGERS 133 SIZE 11, 0

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text