Motion
313-11

ANSELL
313-11

General Purpose Work Glove - XXL or Size 11 Size, Extended cuff Cuff, Kevlar, Thermoplastic Rubber Material
MI ITEM #14894293
MFR #313-11
Price$92.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
313-11

General Purpose Work Glove - XXL or Size 11 Size, Extended cuff Cuff, Kevlar, Thermoplastic Rubber Material
MI ITEM #14894293
MFR #313-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.34/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    11
  • Size
    11

Details

  • Additional Details
    Moderate cut resistance, Increased visibility material, Reflective markings
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Rescue extraction from confined spaces, Operating of heavy machinery, Crushing and unloading ore, Shipping and loading of product, Vehicle Maintenance, Equipment maintenance, Scaffolding, Pipe handling and insulation, Plumbing and sand blasting
  • Back Material
    Thermoplastic Rubber
  • Cuff Style
    Gauntlet
  • Cuff Type
    Extended cuff
  • Cut
    Moderate cut resistance
  • Description
    Durable extrication gloves, featuring a rugged grip system designed for search and rescue
  • Description Keyword
    Extrication
  • Duty Type
    Heavy Duty
  • EN388
    4242 BP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Energy, Mining
  • Manufacturer Catalog Number
    313-11
  • Material
    Kevlar, Thermoplastic Rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Kevlar Stitched Padded Palm
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R313
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024, EN ISO 21420, 2020
  • Type
    Mechanic's

Overview

Mfr description
313-11 RINGERS 313 SIZE 11, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought