Motion
314-10

ANSELL
314-10

General Purpose Work Glove - XL or Size 10 Size, Extended cuff Cuff, Thermoplastic rubber Material
Mi Item #14894297
MFR #314-10
Price$94.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
314-10

General Purpose Work Glove - XL or Size 10 Size, Extended cuff Cuff, Thermoplastic rubber Material
Mi Item #14894297
MFR #314-10

Mfr description
314-10 RINGERS 314 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.21/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Reflective detailing
  • Anti Slip Grip
    Yes
  • Application
    Rescue extraction from confined spaces, Operating of heavy machinery, Crushing and unloading ore, Shipping and loading of product, Vehicle Maintenance
  • Cuff Style
    Extended
  • Cuff Type
    Extended cuff
  • Cut
    A2
  • Description
    Durable extrication gloves, featuring a rugged grip system designed for search and rescue
  • Description Keyword
    Extrication
  • EN388
    4242 BP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Emergency Medical Services, Energy, Mining
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    314-10
  • Material
    Thermoplastic rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Grip System
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS 314
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024 Cut Level A2, EN ISO 21420, 2020
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)