Overview
Mfr description
314-11 RINGERS 314 SIZE 11, 0
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Palm Gloves
- Leather Material TypeSynthetic Leather
- Leather GradeNo Grade Listed
- Lining MaterialPolyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data