Motion
327-09

ANSELL
327-09

General Purpose Work Glove - L or Size 9 Size, Thermoplastic Rubber Coated, Extended cuff with gaiter closure Cuff, Thermoplastic Rubber Material
MI ITEM #14894301
MFR #327-09
Price$138.62/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
327-09

General Purpose Work Glove - L or Size 9 Size, Thermoplastic Rubber Coated, Extended cuff with gaiter closure Cuff, Thermoplastic Rubber Material
MI ITEM #14894301
MFR #327-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.62/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9

Details

  • Additional Details
    TPR impact protection, Waterproof, Breathable, Hipora barrier, Reflective markings, Extended cuff, Gaiter closure
  • Ansi Isea Abrasion Resistance Level
    ANSI 5
  • Application
    Rescue extraction from confined spaces, Operating of heavy machinery, Crushing and unloading ore, Shipping and loading of product, Vehicle Maintenance, Equipment maintenance, Scaffolding, Pipe handling and insulation, Plumbing and sand blasting
  • Coating Material
    Thermoplastic Rubber
  • Cuff Style
    Gauntlet
  • Cuff Type
    Extended cuff with gaiter closure
  • Cut
    A2
  • Description
    Extrication gloves with TPR impact protection and a waterproof, breathable Hipora barrier
  • Description Keyword
    Extrication
  • Duty Type
    Heavy Duty
  • EN388
    4343 CP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Emergency Medical Services, Energy, Mining
  • Manufacturer Catalog Number
    327-09
  • Material
    Thermoplastic Rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Cut Resistant
  • Product Line
    Ringers
  • Protection Type
    Impact, Waterproof, Cut, Abrasion, Puncture, Cold
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R327
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024, EN 511, 2006 , EN ISO 21420, 2020
  • Type
    Mechanic's

Overview

Mfr description
327-09 RINGERS 327SIZE 9, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought