Motion
337-08

ANSELL
337-08

General Purpose Work Glove - M or Size 8 Size, Extended neoprene cuff Cuff, Kevlar, Neoprene, Thermoplastic Rubber Material
MI ITEM #14894305
MFR #337-08
Price$105.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
337-08

General Purpose Work Glove - M or Size 8 Size, Extended neoprene cuff Cuff, Kevlar, Neoprene, Thermoplastic Rubber Material
MI ITEM #14894305
MFR #337-08

Mfr description
337-08 RINGERS 337 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.39/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    8
  • Size
    8

Details

  • Additional Details
    Increased visibility, Reflective markings
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Search and rescue operations, Rescue extraction from confined spaces, Operating of heavy machinery, Crushing and unloading ore, Shipping and loading of product, Vehicle Maintenance, Equipment maintenance, Scaffolding, Pipe handling and insulation, Plumbing and sand blasting
  • Back Material
    Thermoplastic Rubber
  • Cuff Style
    Extended neoprene
  • Cuff Type
    Extended neoprene cuff
  • Cut
    A2
  • Description
    Increased visibility extrication gloves, offering impact protection for search and rescue operations
  • Description Keyword
    Extrication
  • EN388
    4343 BP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Emergency Medical Services, Energy, Mining
  • Insulated
    No
  • Manufacturer Catalog Number
    337-08
  • Material
    Kevlar, Neoprene, Thermoplastic Rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Durable Grip System
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R337
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024 ABR Level 4, EN 388, 2003 , EN ISO 21420, 2020
  • Type
    High-Visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)