Motion
337-09

ANSELL
337-09

Leather Palm Glove - L or Size 9 Size, Extended With Gaiter Closure Cuff
Mi Item #14894306
MFR #337-09
Price$105.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
337-09

Leather Palm Glove - L or Size 9 Size, Extended With Gaiter Closure Cuff
Mi Item #14894306
MFR #337-09

Mfr description
337-09 RINGERS 337 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.39/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Extended cuff with gaiter closure, Neoprene cuff, Kevlar stitching
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Type
    Extended With Gaiter Closure
  • Description
    RINGERS R337 extrication gloves have been developed with F3 Technology, with a comfortable, dexterous TPR (thermoplastic rubber) design for excellent impact protection. Thanks to a durable grip system around the palm and fingers, they ensure excellent grip performance, facilitating search and rescue operations. These safety glovesTM increased visibility external surface and reflective markings make them noticeable, for enhanced safety, while an extended neoprene cuff, featuring a gaiter closure, keeps out debris. Kevlar stitching around the palm also enhances durability and cut resistance
  • EN388
    4343BP
  • Finger Coverage
    Full
  • Grip Pattern
    Durable Blend
  • Hand Type
    Pair
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    839427
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Padded Palm, Durable Grip System, Kevlar Stitching
  • Protection Type
    Impact Protection and Cut Resistant
  • Series
    R337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)