Motion
337-11

ANSELL
337-11

Leather Palm Glove - XXL or Size 11 Size, Extended With Gaiter Closure Cuff
Mi Item #14894308
MFR #337-11
Price$105.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
337-11

Leather Palm Glove - XXL or Size 11 Size, Extended With Gaiter Closure Cuff
Mi Item #14894308
MFR #337-11

Mfr description
337-11 RINGERS 337 SIZE 11, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.39/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Extended cuff with gaiter closure
  • Back Material
    Polyester
  • Color
    Black
  • Cuff Type
    Extended With Gaiter Closure
  • Description
    RINGERS R337 extrication gloves have been developed with F3 Technology, with a comfortable, dexterous TPR (thermoplastic rubber) design for excellent impact protection
  • EN388
    4343BP
  • Finger Coverage
    Full
  • Grip Pattern
    Durable Blend
  • Hand Type
    Pair
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    839429
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Reinforced, Padded Foam, Durable Grip System
  • Protection Type
    Impact Protection and Cut Resistant and Abrasion Resistant and Puncture Resistant
  • Series
    337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)