Overview
Mfr description
337-12 RINGERS 337 SIZE 12, 0
Specifications
- Glove SizeXXXL or Size 12
- Material TypeLeather Palm Gloves
- Leather Material TypeSynthetic Leather
- Leather GradeNo Grade Listed
- Lining MaterialPolyester
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data