Motion
353-10

ANSELL
353-10

Leather Palm Glove - XL or Size 10 Size, Hook, Loop Cuff
MI ITEM #14894313
MFR #353-10
Price$45.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
353-10

Leather Palm Glove - XL or Size 10 Size, Hook, Loop Cuff
MI ITEM #14894313
MFR #353-10

Mfr description
353-10 RINGERS 353 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.65/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Synthetic leather palm, Fingertip patches, Foam-padded rope control channel, Hook-and-loop TPR pull tab cuff closure, F3 Technology
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Type
    Hook, Loop
  • Description
    Advanced rope rescue gloves, combining durability and dexterity for optimal effectiveness
  • EN388
    3232A
  • Finger Coverage
    Full
  • Grip Pattern
    Foam Finish
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Catalog Number
    839440
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Padded Foam, Patch Reinforcement, Reinforced Fingertips, Rope Channel
  • Protection Type
    Abrasion Resistant and Cut Resistant and Puncture Resistant
  • Series
    R353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)