Motion
353-12

ANSELL
353-12

General Purpose Work Glove - XXXL or Size 12 Size, Hook and Loop Cuff, Synthetic Leather Material
MI ITEM #14894315
MFR #353-12
Price$45.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
353-12

General Purpose Work Glove - XXXL or Size 12 Size, Hook and Loop Cuff, Synthetic Leather Material
MI ITEM #14894315
MFR #353-12

Mfr description
353-12 RINGERS 353 SIZE 12, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.65/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    12
  • Size
    12

Details

  • Additional Details
    Synthetic leather palm, Fingertip patches, Kevlar stitching, Heavy-duty leather between fingers, F3 Technology
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Rescue extraction from confined spaces, Maintenance, Transport and Logistics
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A2
  • Description
    Advanced rope rescue gloves, combining durability and dexterity for optimal effectiveness
  • Description Keyword
    Rope Rescue
  • Duty Type
    Heavy Duty
  • EN388
    3232 A
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Energy, Mining
  • Insulated
    No
  • Manufacturer Catalog Number
    353-12
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    Ringers
  • Protection Type
    Abrasion, Cut, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    RINGERS R353
  • Standards Met
    ANSI/ISEA 105, EN 388, EN ISO 21420, 2020 , EN 420, 2003 + A1, 2009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)