Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ColorBlack
- Cuff StyleGauntlet
- Material TypeGeneral Purpose Gloves
- Product TypesGeneral Purpose Work Glove
- SeriesRINGERS
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)