Overview
Mfr description
630-10 RINGERS 630 SIZE 10, 0
Specifications
- Glove SizeXL or Size 10
- Material TypeGeneral Purpose Gloves
- ColorBlack
- TypeGlove
- SeriesRINGERS
- Cuff StyleGauntlet
- Product TypesGeneral Purpose Work Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data