Motion
630-12

ANSELL
630-12

Leather Palm Glove - XXXL or Size 12 Size, Gauntlet Cuff
MI ITEM #14894323
MFR #630-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
630-12

Leather Palm Glove - XXXL or Size 12 Size, Gauntlet Cuff
MI ITEM #14894323
MFR #630-12

Mfr description
630-12 RINGERS 630 SIZE 12, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12

Details

  • Additional Details
    Gauntlet Cuff, Kevlar Stitching
  • Back Material
    Eversoft Split Cowhide Leather
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Description
    Durable structural fire gloves, providing heat-resistant, waterproof hand protection
  • EN388
    3244C
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Thermal
  • Manufacturer Catalog Number
    839455
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Reinforced
  • Protection Type
    Heat Resistant and Flame Resistant and Waterproof
  • Series
    R630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)