Motion
630-13

ANSELL
630-13

General Purpose Work Glove - XL or Size 10 Size, Leather Material
Mi Item #14894324
MFR #630-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
630-13

General Purpose Work Glove - XL or Size 10 Size, Leather Material
Mi Item #14894324
MFR #630-13

Mfr description
630-13 RINGERS 630 SIZE 13, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    13
  • Size
    13

Details

  • Additional Details
    Reinforced Thumb Crotch
  • Application
    Emergency Medical Services, Fire and Rescue
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Description
    Durable structural fire gloves, providing heat-resistant, waterproof hand protection
  • Description Keyword
    Lined
  • Duty Type
    Heavy Duty
  • EN388
    3244 C
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Lined
  • Hand Type
    Pair
  • Industry Use
    Emergency Medical Services
  • Insulated
    Yes
  • Liner Material
    Kovenex
  • Lining Material
    Aramid - Flame Resistant
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    630-13
  • Material
    Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    Ringers
  • Protection Type
    Heat, Water, Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    RINGERS R630
  • Split Or Grain Leather
    Split
  • Standards Met
    EN 388, NFPA 1970
  • Supported Or Unsupported
    Supported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)