Motion
536-09

ANSELL
536-09

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Goatskin Leather Material
Mi Item #14894331
MFR #536-09
Price$114.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
536-09

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Goatskin Leather Material
Mi Item #14894331
MFR #536-09

Mfr description
536-09 RINGERS 536 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.48/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Fingertips
  • Anti Slip Grip
    Yes
  • Application
    Emergency Medical Services, Law Enforcement
  • Back Material
    Nomex
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Hard-knuckle flame-resistant tactical gloves, featuring a leather palm and PVC palm patch
  • Description Keyword
    Leather Palm
  • EN388
    2111 XP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Emergency Medical Services, Law Enforcement
  • Insulated
    No
  • Manufacturer Catalog Number
    RINGERS 536 SIZE 9, 0
  • Material
    Goatskin Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    Ringers
  • Protection Type
    Heat, Impact
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    RINGERS R536
  • Split Or Grain Leather
    Grain
  • Standards Met
    EN 388, 2016 +A1, 2018 , EN ISO 21420, 2020
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)