Motion
307-06

ANSELL
307-06

General Purpose Work Glove - XS or Size 6 Size
Mi Item #14894336
MFR #307-06
Price$27.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
307-06

General Purpose Work Glove - XS or Size 6 Size
Mi Item #14894336
MFR #307-06

Mfr description
307-06 RINGERS 307 SIZE 6, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.98/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    6
  • Size
    6

Details

  • Additional Details
    Reflective palm strips, Quick pull-on design
  • Application
    Traffic control
  • Description
    Enhanced visibility traffic control gloves with reflective palms, delivering flexibility and full visibility
  • Description Keyword
    Traffic control
  • EN388
    1121 A
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Reflective strips
  • Hand Type
    Pair
  • Industry Use
    Traffic control
  • Manufacturer Catalog Number
    307-06
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reflective Strips
  • Product Line
    Ringers
  • Protection Type
    Traffic Control
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R307
  • Standards Met
    EN 388, 2016
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)