Motion
307-13

ANSELL
307-13

General Purpose Work Glove - XL or Size 10 Size, Slip-On Cuff
MI ITEM #14894342
MFR #307-13
Price$27.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
307-13

General Purpose Work Glove - XL or Size 10 Size, Slip-On Cuff
MI ITEM #14894342
MFR #307-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.98/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    13
  • Size
    13

Details

  • Additional Details
    Reflective Palms, Enhanced Visibility, Quick Pull-On Design, RINGERS F3 Technology
  • Application
    Traffic Control
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    Enhanced visibility traffic control gloves with reflective palms, delivering flexibility and full visibility
  • Description Keyword
    Traffic Control
  • EN388
    1121 A
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Traffic Control
  • Manufacturer Catalog Number
    307-13
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reflective Strips
  • Product Line
    Ringers
  • Protection Type
    Enhanced Visibility
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R307
  • Standards Met
    EN 388, 2016
  • Type
    High-Visibility

Overview

Mfr description
307-13 RINGERS 307 SIZE 13, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought