Motion
277-13

ANSELL
277-13

General Purpose Work Glove - XL or Size 10 Size, PVC Coated, Gaiter closure Cuff, PVC, Thermoplastic Rubber, Thinsulate Material
MI ITEM #14894348
MFR #277-13
Price$104.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
277-13

General Purpose Work Glove - XL or Size 10 Size, PVC Coated, Gaiter closure Cuff, PVC, Thermoplastic Rubber, Thinsulate Material
MI ITEM #14894348
MFR #277-13

Mfr description
277-13 RINGERS 277 SIZE 13, 0
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.41/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Material Weight
    100 g
  • Men'S Size
    13
  • Size
    13

Details

  • Additional Details
    Touchscreen Compatible, Reflective detailing
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Engagement and release of drill string slips, Chaining up pipes, Installation and dismantling of rigs, Hydraulic repair, Re-fuel oil fluid and diesel
  • Back Material
    Thermoplastic Rubber
  • Coated Design
    Palm, Finger
  • Coating Coverage
    Palm, Finger
  • Coating Material
    PVC
  • Cuff Style
    Gaiter closure
  • Cuff Type
    Gaiter closure
  • Cut
    A3
  • Description
    Thermal-insulated impact gloves with a waterproof barrier, keeping hands safe and dry
  • Description Keyword
    Thermal insulated impact gloves
  • EN388
    4244 CP
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Industry Use
    Construction, Energy, Mining
  • Insulated
    Yes
  • Liner Material
    Thinsulate
  • Lining Material
    Thermal Insulation
  • Manufacturer Catalog Number
    277-13
  • Material
    PVC, Thermoplastic Rubber, Thinsulate
  • Material Type
    General Purpose Gloves
  • Palm Features
    Silicone Dot Palm and Fingers With PVC Patches
  • Product Line
    Ringers
  • Protection Type
    Impact, Cold, Water
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R277
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024 138-2, ANSI/ISEA 105-2024 ABR Level 4, EN ISO 21420, 2020
  • Type
    High-Visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)