Motion
279-08

ANSELL
279-08

General Purpose Work Glove - M or Size 8 Size, PVC Coated, Gaiter Closure Cuff, Leather Material
Mi Item #14894349
MFR #279-08
Price$147.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
279-08

General Purpose Work Glove - M or Size 8 Size, PVC Coated, Gaiter Closure Cuff, Leather Material
Mi Item #14894349
MFR #279-08

Mfr description
279-08 RINGERS 279 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.92/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    8
  • Size
    8

Details

  • Additional Details
    Touchscreen Compatible, Reflective Detailing
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Engagement and release of drill string slips, Chaining up pipes, Installation and dismantling of rigs, Assembly and disassembly of large pipes, Unloading and stacking pipe, Preparation of site - set-up and disassembly of tool string, Set-up of pressure manifold and tubing injector head, General pumping work, Preparation of site - unloading of lines and valves, Handling iron - rigging work, Handling of tools, Environmental clean-up and remediation, Valve - line maintenance and repair, Heavy machine operation, Equipment maintenance and repair, Pipe handling, Cold Storage, Loading and hauling
  • Back Material
    Thermoplastic Rubber
  • Coated Design
    Palm
  • Coating Coverage
    Palm
  • Coating Material
    PVC
  • Cuff Style
    Gaiter Closure
  • Cuff Type
    Gaiter Closure
  • Description
    Heavy thermal-insulated impact gloves, with a waterproof barrier and durable leather palm
  • Description Keyword
    Thermal
  • Duty Type
    Heavy Duty
  • EN388
    3222 BP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Construction, Energy, Mining
  • Insulated
    Yes
  • Liner Material
    Thinsulate
  • Lining Material
    Thermal Insulation
  • Manufacturer Catalog Number
    279-08
  • Material
    Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    PVC Patches
  • Product Line
    Ringers
  • Protection Type
    Impact, Cold, Water
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R279
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 138-2, ANSI/ISEA 105-2024 ABR Level 4, EN 511, 2006 , EN ISO 21420, 2020
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)