Motion
VI3732SM

ANSELL
VI3732SM

General Purpose Work Glove - S or Size 7 Size, Secure cuff Cuff, Goatskin Leather Material
MI ITEM #14894364
MFR #VI3732SM
Price$23.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VI3732SM

General Purpose Work Glove - S or Size 7 Size, Secure cuff Cuff, Goatskin Leather Material
MI ITEM #14894364
MFR #VI3732SM

Mfr description
VI3732SM VALEO V255 SIZE SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.53/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Goatskin leather, Dual-layered palm, Secure cuff TPR Velcro closure
  • Anti Slip Grip
    Yes
  • Application
    Auto Aftermarket, Construction, Handling structural and body components, Tire rotation and changes, Seizing structural and body parts, Equipment maintenance, Scaffolding, Pipe handling and insulation, Plumbing and sand blasting, Handling of tools, Assembling and mounting components, Production line support and maintenance
  • Back Material
    Leather
  • Cuff Style
    Secure
  • Cuff Type
    Secure cuff
  • Description
    Premium goatskin leather gloves offering enhanced durability, flexibility, dexterity and grip
  • Description Keyword
    Goatskin
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Automotive Aftermarket, Construction, Maintenance, Manufacturing
  • Insulated
    No
  • Manufacturer Catalog Number
    VI3732SM
  • Material
    Goatskin Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Double Coated
  • Product Line
    Valeo
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Series
    VALEO-V255
  • Split Or Grain Leather
    Grain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)