Motion
VI3732LG

ANSELL
VI3732LG

Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather, White, Black
Mi Item #14894366
MFR #VI3732LG
Price$23.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VI3732LG

Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather, White, Black
Mi Item #14894366
MFR #VI3732LG

Mfr description
VI3732LG VALEO V255 SIZE LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.53/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Black, White
  • Manufacturer Catalog Number
    842700
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)