Motion
VA5149LG

ANSELL
VA5149LG

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Leather Material
Mi Item #14894371
MFR #VA5149LG
Price$21.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VA5149LG

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Leather Material
Mi Item #14894371
MFR #VA5149LG

Mfr description
VA5149LG VALEO V335 SIZE LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.11/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Fingerless, Padded palm, Stretch mesh, Breathable, Hook & loop elastic cuff, Terry cloth sweat wipe
  • Anti Slip Grip
    Yes
  • Application
    Material Handling, Vehicle Maintenance, Tire rotation and changes, Shipping and loading of product, Transport and Logistics, Operating of heavy machinery, Equipment repair and maintenance, General Purpose Auto Aftermarket, Drilling and Blasting
  • Back Material
    Stretch Mesh
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Fingerless material handling leather gloves with padded palm ideal for all purpose wear
  • Description Keyword
    Leather
  • Duty Type
    General Purpose
  • Finger Coverage
    Fingerless
  • Hand Type
    Pair
  • Industry Use
    Automotive, Automotive Aftermarket, Chemical, Construction, Manufacturing
  • Insulated
    No
  • Manufacturer Catalog Number
    VA5149LG
  • Material
    Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Valeo
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    VALEO-V335
  • Type
    Fingerless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)