Motion
VA5149XL

ANSELL
VA5149XL

General Purpose Work Glove - XL or Size 10 Size, Hook and Loop Cuff, Leather Material
MI ITEM #14894372
MFR #VA5149XL
Price$21.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VA5149XL

General Purpose Work Glove - XL or Size 10 Size, Hook and Loop Cuff, Leather Material
MI ITEM #14894372
MFR #VA5149XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.11/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Fingerless, Terry cloth sweat wipe on the thumb
  • Anti Slip Grip
    Yes
  • Application
    Material Handling, Vehicle Maintenance, Transport and Logistics, Equipment repair and maintenance, General Purpose Auto Aftermarket, Drilling and Blasting
  • Back Material
    Stretch Mesh
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Fingerless material handling leather gloves with padded palm ideal for all purpose wear
  • Description Keyword
    Leather Palm
  • Duty Type
    General Purpose
  • Finger Coverage
    Fingerless
  • Hand Type
    Pair
  • Industry Use
    Automotive, Automotive Aftermarket, Chemical, Construction, Manufacturing
  • Insulated
    No
  • Manufacturer Catalog Number
    VALEO-V335
  • Material
    Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Valeo
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    VALEO-V335
  • Type
    Fingerless

Overview

Mfr description
VA5149XL VALEO V335 SIZE XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought