Motion
VA5149XE

ANSELL
VA5149XE

Leather Palm Glove with Fabric Back - XXL or Size 11, Leather, Black
MI ITEM #14894373
MFR #VA5149XE
List Price$22.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VA5149XE

Leather Palm Glove with Fabric Back - XXL or Size 11, Leather, Black
MI ITEM #14894373
MFR #VA5149XE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.32/pr for your price

Overview

Mfr description
VA5149XE VALEO V335 SIZE 2XL

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text