Overview
Mfr description
842708 VALEO V335-WS SIZE SM
Specifications
- Glove SizeS or Size 7
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data