Overview
Mfr description
842711 VALEO V335-WS SIZE XL
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data