Overview
Mfr description
842712 VALEO V335-WS SIZE 2XL
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data