Motion
VA4575ME

ANSELL
VA4575ME

General Purpose Work Glove - M or Size 8 Size, Hook and Loop Cuff, Leather Material
Mi Item #14894380
MFR #VA4575ME
Price$14.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VA4575ME

General Purpose Work Glove - M or Size 8 Size, Hook and Loop Cuff, Leather Material
Mi Item #14894380
MFR #VA4575ME

Mfr description
VA4575ME VALEO V340 SIZE ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.37/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Fingerless, Cotton mesh back, Genuine leather padded palm
  • Application
    Handling of tools, Unpacking of bulk goods, Assembling and mounting components, Production line support and maintenance, Shipping and loading of product, Transport and Logistics
  • Back Material
    Cotton Mesh
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Fingerless material handling gloves with mesh back granting dexterity and breathability
  • Description Keyword
    Fingerless
  • Finger Coverage
    Fingerless
  • Hand Type
    Pair
  • Industry Use
    Automotive, Construction, Warehousing
  • Insulated
    No
  • Manufacturer Catalog Number
    VA4575ME
  • Material
    Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Valeo
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    VALEO-V340
  • Split Or Grain Leather
    Grain
  • Type
    Fingerless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)