Motion
VI4867ME

ANSELL
VI4867ME

General Purpose Work Glove - M or Size 8 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #14894385
MFR #VI4867ME
Price$36.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VI4867ME

General Purpose Work Glove - M or Size 8 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #14894385
MFR #VI4867ME

Mfr description
842719 VALEO V415 SIZE ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.41/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Anti-Vibration
  • Application
    Automotive, Automotive Aftermarket, Construction, Energy, Manufacturing, Warehousing
  • Back Material
    Stretch Knit
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Anti-vibration impact gloves with gel-padded, dual-layer synthetic palm and thumb
  • Description Keyword
    Anti Vibration
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Construction, Manufacturing, Warehousing
  • Manufacturer Catalog Number
    VI4867ME
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Anti-Vibration
  • Product Line
    Valeo
  • Protection Type
    Impact, Vibration
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    VALEO-V415
  • Supported Or Unsupported
    Supported
  • Type
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)