Motion
VI4872ME

ANSELL
VI4872ME

General Purpose Work Glove - M or Size 8 Size, Hook and Loop Cuff, Cowhide Leather Material
Mi Item #14894390
MFR #VI4872ME
Price$23.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VI4872ME

General Purpose Work Glove - M or Size 8 Size, Hook and Loop Cuff, Cowhide Leather Material
Mi Item #14894390
MFR #VI4872ME

Mfr description
842729 VALEO V430 SIZE ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.71/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Split cowhide leather palm, Anti-Vibe gel padding, Elastic cuff with hook & loop closure
  • Anti Slip Grip
    Yes
  • Application
    Auto Aftermarket, Equipment repair and maintenance, Assembly and disassembly of equipment, Operating of heavy machinery
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Split leather protective gloves with split cowhide leather palm and Anti-Vibe gel padding
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Half Finger
  • Industry Use
    Automotive, Automotive Aftermarket, Construction, Manufacturing, Warehousing
  • Insulated
    No
  • Manufacturer Catalog Number
    VALEO-V430
  • Material
    Cowhide Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Anti-Vibration
  • Product Line
    Valeo
  • Protection Type
    Vibration
  • Reflective Or High Visibility
    No
  • Series
    VALEO-V430
  • Split Or Grain Leather
    Split
  • Type
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)