Motion
VI4872XE

ANSELL
VI4872XE

General Purpose Work Glove - XXL or Size 11 Size, Hook and Loop Cuff, Leather Material
MI ITEM #14894393
MFR #VI4872XE
Price$23.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VI4872XE

General Purpose Work Glove - XXL or Size 11 Size, Hook and Loop Cuff, Leather Material
MI ITEM #14894393
MFR #VI4872XE

Mfr description
842732 VALEO V430 SIZE 2XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.71/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Half-Finger
  • Anti Slip Grip
    Yes
  • Application
    Auto Aftermarket, Handling structural and body components, Tire rotation and changes, Seizing structural and body parts, Equipment repair and maintenance, Assembly and disassembly of equipment, Operating of heavy machinery, Handling of tools
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Split leather protective gloves with split cowhide leather palm and Anti-Vibe gel padding
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Half Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Construction, Manufacturing, Warehousing
  • Insulated
    No
  • Lint Free
    No
  • Manufacturer Catalog Number
    VI4872XE
  • Material
    Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Anti-Vibration
  • Product Line
    Valeo
  • Protection Type
    Vibration
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    VALEO-V430
  • Split Or Grain Leather
    Split
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Anti-Vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)