Motion
VI4875LG

ANSELL
VI4875LG

Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Goatskin Leather, Black
Mi Item #14894395
MFR #VI4875LG
Price$31.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
VI4875LG

Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Goatskin Leather, Black
Mi Item #14894395
MFR #VI4875LG

Mfr description
842734 VALEO V435 SIZE LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.64/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Black
  • Manufacturer Catalog Number
    842734
  • Material Type
    Leather Palm Gloves - Fabric Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)