Overview
Mfr description
VI4880SM VALEO V450 SIZE SM
Specifications
- Glove SizeS or Size 7
- Material TypeLeather Palm Gloves - Fabric Back
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- Lining MaterialCotton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data