Motion
167-13

ANSELL
167-13

Leather Palm Glove - 4XL or Size 13, Synthetic Leather, Red
MI ITEM #14894431
MFR #167-13
List Price$57.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
167-13

Leather Palm Glove - 4XL or Size 13, Synthetic Leather, Red
MI ITEM #14894431
MFR #167-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.75/pr for your price

Overview

Mfr description
167-13 RINGERS R167 SIZE 13, 0

Specifications

  • Glove Size
    4XL or Size 13
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text