Motion
167-10

ANSELL
167-10

Leather Palm Glove - XL or Size 10, Synthetic Leather
MI ITEM #14894432
MFR #167-10
List Price$57.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
167-10

Leather Palm Glove - XL or Size 10, Synthetic Leather
MI ITEM #14894432
MFR #167-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.75/pr for your price

Overview

Mfr description
167-10 RINGERS R167 SIZE 10, 0

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text