Overview
Mfr description
167-11 RINGERS R167 SIZE 11, 0
Specifications
- Glove SizeXXL or Size 11
- Material TypeGeneral Purpose Gloves
- ColorRed
- TypeGlove
- SeriesRINGERS
- Cuff StyleAdjustable
- Product TypesGeneral Purpose Work Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data