Motion
068G-13

ANSELL
068G-13

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Nitrile Material
MI ITEM #14894449
MFR #068G-13
Price$46.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
068G-13

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Nitrile Material
MI ITEM #14894449
MFR #068G-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.41/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    13
  • Size
    13

Details

  • Additional Details
    Touchscreen Compatible, High-Visibility
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Automotive Aftermarket, Construction, Emergency Medical Services, Energy, Manufacturing
  • Back Material
    Thermoplastic Rubber
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Cut
    A6
  • Description
    Fully coated safety gloves designed for impact, cut and liquid protection
  • Description Keyword
    Coated
  • EN388
    4 X44FP
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Industry Use
    Automotive Aftermarket, Construction, Emergency Medical Services, Energy, Manufacturing
  • Manufacturer Catalog Number
    068 G-13
  • Material
    Nitrile
  • Material Type
    General Purpose Gloves
  • Palm Features
    Sandy Finish
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut, Liquid
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R068
  • Standards Met
    ANSI/ISEA 138-2, EN407, 2020 X1XXXX, ANSI/ISEA 105-2024 ABR Level 4, EN 388, 2016 4 X44FP, EN ISO 21420, 2020 , Category II
  • Type
    Coated

Overview

Mfr description
068G-13 RINGERS 068G SIZE 13, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought