Motion
162G-10

ANSELL
162G-10

General Purpose Work Glove - XL or Size 10 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #14894453
MFR #162G-10
Price$39.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
162G-10

General Purpose Work Glove - XL or Size 10 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #14894453
MFR #162G-10

Mfr description
162G-10 RINGERS 162G SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    10
  • Size
    10
  • Women's Size
    10

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb, Reinforced Index Finger, Reinforced Middle Finger
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Automotive Aftermarket, Energy, Machinery and Equipment, Manufacturing, Mining, Utilities
  • Back Material
    Thermoplastic Rubber
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A1
  • Description
    Touchscreen-compatible impact gloves, featuring a durable, comfortable synthetic padded palm
  • Description Keyword
    Mechanics
  • EN388
    2121 XP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Energy, Manufacturing, Mining, Utilities
  • Insulated
    No
  • Manufacturer Catalog Number
    162 G-10
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Ringers
  • Protection Type
    Impact
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    RINGERS R162
  • Standards Met
    ANSI/ISEA 105, EN 388, ISEA 138-2019
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)