Motion
267G-07

ANSELL
267G-07

General Purpose Work Glove - S or Size 7 Size, Silicone Coated, Airprene wrist closure Cuff, Thermoplastic Rubber Material
MI ITEM #14894457
MFR #267G-07
Price$62.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
267G-07

General Purpose Work Glove - S or Size 7 Size, Silicone Coated, Airprene wrist closure Cuff, Thermoplastic Rubber Material
MI ITEM #14894457
MFR #267G-07

Mfr description
267G-07 RINGERS 267G SIZE 7, 0
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.42/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    7
  • Size
    7

Details

  • Additional Details
    Oil-Resistant, Heavy-Duty
  • Anti Slip Grip
    Yes
  • Application
    Engagement and release of drill string slips, Chaining up pipes, Installation and dismantling of rigs, Hydraulic repair, Re-fuel oil fluid and diesel
  • Coating Material
    Silicone
  • Cuff Style
    Airprene wrist closure
  • Cuff Type
    Airprene wrist closure
  • Cut
    A2
  • Description
    Heavy-duty, oil-resistant impact gloves with a Silicone Dot palm for enhanced grip
  • Description Keyword
    Impact
  • Duty Type
    Heavy Duty
  • EN388
    4243 BP
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Industry Use
    Energy, Manufacturing
  • Manufacturer Catalog Number
    R267
  • Material
    Thermoplastic Rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Silicone Dots
  • Product Line
    Ringers
  • Protection Type
    Impact, Oil, Cut
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R267
  • Standards Met
    ANSI/ISEA 138-2, EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024 Cut Level A2, EN ISO 21420, 2020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)