Motion
267G-11

ANSELL
267G-11

Silicone Coated Knit Glove - XXL or Size 11 Size, Silicone Coated, Airprene wrist closure Cuff
Mi Item #14894461
MFR #267G-11
Price$62.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
267G-11

Silicone Coated Knit Glove - XXL or Size 11 Size, Silicone Coated, Airprene wrist closure Cuff
Mi Item #14894461
MFR #267G-11

Mfr description
267G-11 RINGERS 267G SIZE 11, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.42/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    11
  • Size
    11

Details

  • Additional Details
    Silicone Dot palm, F3 Technology, Kevlar stitched palm, Category II
  • Anti Slip Grip
    Yes
  • Application
    Engagement and release of drill string slips, Chaining up pipes, Installation and dismantling of rigs, Hydraulic repair, Re-fuel oil fluid and diesel
  • Coating Material
    Silicone
  • Cuff Style
    Airprene wrist closure
  • Cuff Type
    Airprene wrist closure
  • Description
    Heavy-duty, oil-resistant impact gloves with a Silicone Dot palm for enhanced grip
  • Description Keyword
    Impact
  • Duty Type
    Heavy Duty
  • EN388
    4243 BP
  • Grip Pattern
    Dotted
  • Industry Use
    Energy, Manufacturing
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Silicone Dots
  • Product Line
    Ringers
  • Protection Type
    Impact, Oil, Cut
  • Series
    RINGERS R267
  • Standards Met
    ANSI/ISEA 138-2, EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024 Cut Level A2, EN ISO 21420, 2020
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)