Motion
307-07

ANSELL
307-07

General Purpose Work Glove - S or Size 7 Size, Slip-On Cuff
Mi Item #14894472
MFR #307-07
Price$27.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
307-07

General Purpose Work Glove - S or Size 7 Size, Slip-On Cuff
Mi Item #14894472
MFR #307-07

Mfr description
307-07 RINGERS 307, SIZE 7, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.98/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    7
  • Size
    7

Details

  • Application
    Traffic Control
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    Enhanced visibility traffic control gloves with reflective palms, delivering flexibility and full visibility
  • Description Keyword
    Traffic Control
  • EN388
    1121 A
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Traffic Control
  • Manufacturer Catalog Number
    307-07
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reflective Strips
  • Product Line
    Ringers
  • Protection Type
    Traffic Control
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R307
  • Standards Met
    EN 388, 2016
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)