Overview
Mfr description
R168G-09 RINGERS 168G, SIZE 9, 0
Specifications
- Glove SizeL or Size 9
- Material TypeGeneral Purpose Gloves
- Lining MaterialHPPE - Polyurethane
- ColorRed
- Liner MaterialHPPE
- TypeGlove
- SeriesRINGERS
- Cuff StyleSafety
- Product TypesGeneral Purpose Work Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data