Overview
Mfr description
R168G-10 RINGERS 168G, SIZE 10, 0
Specifications
- Glove SizeXL or Size 10
- Material TypeGeneral Purpose Gloves
- Lining MaterialHPPE - Polyurethane
- ColorRed
- Liner MaterialHPPE
- TypeGlove
- SeriesRINGERS
- Cuff StyleSafety
- Product TypesGeneral Purpose Work Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data