Motion
297G-09

ANSELL
297G-09

General Purpose Work Glove - L or Size 9 Size, Extended Airprene Wrist Closure Cuff, Kevlar, Thermoplastic Rubber Material
Mi Item #14894493
MFR #297G-09
Price$73.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
297G-09

General Purpose Work Glove - L or Size 9 Size, Extended Airprene Wrist Closure Cuff, Kevlar, Thermoplastic Rubber Material
Mi Item #14894493
MFR #297G-09

Mfr description
297G-09 RINGERS 297G SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.35/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9

Details

  • Additional Details
    Heavy-Duty, Impact Protection, Cut Resistance, Patented TPR Design, Padded Palm, Kevlar Liner, Extended Airprene Wrist Closure, Increased Visibility External Surface
  • Anti Slip Grip
    Yes
  • Application
    Engagement and release of drill string slips, Chaining up pipes, Installation and dismantling of rigs, Preparation of site - unloading of lines and valves, Handling iron, Handling of tools, Seizing structural and body parts, Unloading worked parts
  • Back Material
    Airprene
  • Cuff Style
    Extended Airprene Wrist Closure
  • Cuff Type
    Extended Airprene Wrist Closure
  • Cut
    A3
  • Description
    Heavy-duty impact protection gloves, ensuring hand safety with added cut resistance
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    4343 CP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Construction, Emergency Medical Services, Energy, Manufacturing, Utilities
  • Insulated
    No
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    297 G-09
  • Material
    Kevlar, Thermoplastic Rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut, Abrasion
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R297
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 138-2, ANSI/ISEA 105-2024 Cut Level A3, EN ISO 21420, 2020 , ANSI/ISEA 105-2024, Category II
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)