Motion
R259G-09

ANSELL
R259G-09

General Purpose Work Glove - L or Size 9 Size, Extended neoprene wrist closure Cuff, Synthetic Leather Material
Mi Item #14894501
MFR #R259G-09
Price$90.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
R259G-09

General Purpose Work Glove - L or Size 9 Size, Extended neoprene wrist closure Cuff, Synthetic Leather Material
Mi Item #14894501
MFR #R259G-09

Mfr description
R259G-09 RINGERS 259G SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.85/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9

Details

  • Additional Details
    Synthetic leather palm, Kevlar-stitched extra palm layer, Extended neoprene wrist closure, High-visibility external surface
  • Anti Slip Grip
    Yes
  • Application
    Operating of heavy machinery, Pipe handling, Maintenance, Loading and hauling, Installation and dismantling of rigs, Handling iron, Engagement and release of drill string slips, Environmental clean-up and remediation, Equipment maintenance and repair, Chaining up pipes
  • Cuff Style
    Extended neoprene wrist closure
  • Cuff Type
    Extended neoprene wrist closure
  • Cut
    A5
  • Description
    Heavy-duty impact gloves with an additional palm layer, for advanced cut resistance
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    4 X44EP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Energy, Manufacturing
  • Manufacturer Catalog Number
    R259G-09
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Synthetic Leather Palm
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut, Abrasion
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R259
  • Standards Met
    ANSI/ISEA 105-2024 CUT A5, ANSI/ISEA 138-2, EN 388, 2016 +A1, 2018 , EN ISO 21420, 2020
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)