Motion
R259G-11

ANSELL
R259G-11

General Purpose Work Glove - XXL or Size 11 Size, Extended neoprene wrist closure Cuff, Synthetic Leather Material
Mi Item #14894503
MFR #R259G-11
Price$90.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
R259G-11

General Purpose Work Glove - XXL or Size 11 Size, Extended neoprene wrist closure Cuff, Synthetic Leather Material
Mi Item #14894503
MFR #R259G-11

Mfr description
R259G-11 RINGERS 259G SIZE 11, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.85/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    11
  • Size
    11

Details

  • Additional Details
    Heavy-Duty, High-Visibility, Advanced Cut Resistance
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Operating of heavy machinery, Pipe handling, Maintenance, Loading and hauling, Installation and dismantling of rigs, Handling iron, Engagement and release of drill string slips, Environmental clean-up and remediation, Equipment maintenance and repair, Chaining up pipes
  • Back Material
    Thermoplastic Rubber
  • Cuff Style
    Extended neoprene wrist closure
  • Cuff Type
    Extended neoprene wrist closure
  • Cut
    A6
  • Description
    Heavy-duty impact gloves with an additional palm layer, for advanced cut resistance
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    4 X44EP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Energy, Manufacturing
  • Insulated
    No
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    R259G-11
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut, Abrasion
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    RINGERS R259
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2, EN 388, 2016 +A1, 2018 , EN ISO 21420, 2020 , Category II
  • Supported Or Unsupported
    Supported
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)